Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-16-24

  • Zoro # G123358597


product price:  $1,202.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Function
Holds Bottles, Stores Ice
Product Type
Underbar Cocktail Unit
Standards
NSF
Overall Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-16-24
Zoro #
G123358597
UPC #
747545 18143 5
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
21 in
Overall Height
33 in
Drain Size
1 in

Details

Item
Ice Bin Underbar
Function
Holds Bottles, Stores Ice
Product Type
Underbar Cocktail Unit
Standards
NSF
Storage Capacity
100 lb
Door Type
Sliding Cover
Compatible Product Type
Universal
Includes Legs
Yes
Finish
Unfinished
Drain Thread Type
IPS
Compatible Manufacturer Part Number
Universal
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Includes
No Cold Plate
Weight
103 lb
Material
Stainless Steel
Liner Material
Stainless Steel

Description

Ice Bin Underbar, Storage Capacity 100 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 103 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.