Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # SLI-12-36-X
Zoro # G223359517
product price:Â $1,353.99
/ea
Free Shipping & Returns
Key Features
Includes Legs
Yes
Product Type
Cocktail Unit
Overall Depth
18 in
Drain Thread Type
IPS
Includes
No Cold Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLI-12-36-X
Zoro #
G223359517
UPC #
747545 19161 8
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
33 in
Overall Width
36 in
Drain Size
1 in
Details
Item
Ice Bin Underbar
Includes Legs
Yes
Product Type
Cocktail Unit
Drain Thread Type
IPS
Includes
No Cold Plate
Finish
Unfinished
Liner Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Features
(2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Door Type
Sliding Cover
Storage Capacity
119 lb
Weight
78 lb
Standards
NSF
Compatible Product Type
Universal
Function
Holds Bottles, Stores Ice
Material
Stainless Steel
Description
Ice Bin Underbar, Storage Capacity 119 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 36 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 78 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.