Shop ADVANCE TABCO

Stainless Micro-Wave Shelf

  • Mfr # MS-20-30

  • Zoro # G723352919


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Overall Depth
20 in
Product Type
Microwave Shelf
Shelf Depth
30 in
Frame Material
430 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-20-30
Zoro #
G723352919
UPC #
747545 20720 3
Country of Origin
United States

Dimensions

Overall Depth
20 in
Shelf Depth
30 in
Shelf Length
30 in
Overall Height
10 in
Overall Length
30 in

Details

Finish
Satin
Product Type
Microwave Shelf
Frame Material
430 Stainless Steel
Number of Solid Shelves
1
Load Capacity
12 lb/sq ft
Shelf Type Included
Solid
Features
Grommet Hole for Appliance Cord
Color
Silver
Standards
NSF Certified
Number of Tiers
1
Resistance Properties
Corrosion-Resistant
Item
Pot Rack
Mobility Type
Stationary
Shelf Material
Stainless Steel
NSF Certified
Yes
Compatible Product Type
Microwave
Compatible Series
Universal
Includes
2 in Grommet Hole

Description

Pot Rack, Caster Type Not Applicable, Overall Height 10 in, Overall Depth 20 in, Finish Satin, Includes 2 in Grommet Hole, Product Type Microwave Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 12 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 30 in, Shelf Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.