Shop ADVANCE TABCO
See all product information
Stainless Micro-Wave Shelf
Mfr # MS-24-48-PS
Zoro # G523358241
product price:Â $1,391.99
/ea
Free Shipping & Returns
Key Features
Frame Material
430 Stainless Steel
Load Capacity
12 lb/sq ft
Overall Height
21 1/2 in
Shelf Material
430 Stainless Steel
Compatible Series
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS-24-48-PS
Zoro #
G523358241
UPC #
747545 21435 5
Country of Origin
United States
Dimensions
Overall Height
21 1/2 in
Overall Depth
24 in
Shelf Length
48 in
Shelf Depth
24 in
Overall Length
48 in
Details
Frame Material
430 Stainless Steel
Load Capacity
12 lb/sq ft
Shelf Material
430 Stainless Steel
Compatible Series
Universal
Compatible Product Type
Microwave
Color
Silver
Shelf Type Included
Solid
Product Type
Wall Mounted Shelf
Mobility Type
Stationary
NSF Certified
Yes
Number of Solid Shelves
1
Finish
Satin
Item
Pot Rack
Standards
NSF Certified
Features
Backsplash with Tapered Side Supports, Grommet Holes for Power Cords, Multipurpose Partitioned Undershelf
Resistance Properties
Corrosion-Resistant
Number of Tiers
1
Description
Pot Rack, Caster Type Not Applicable, Overall Height 21 1/2 in, Overall Depth 24 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 12 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 24 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.