Shop ADVANCE TABCO
See all product information
Stainless Partition
Mfr # A-39
Zoro # G623359230
product price:Â $88.85
/eaKey Features
Product Type
Ice Bin Partition
Compatible Manufacturer Model Number
Universal
Function
Sections Ice Bins
Overall Width
14 3/4 in
Features
Ice Bin Partition
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-39
Zoro #
G623359230
UPC #
747545 17894 7
Country of Origin
United States
Dimensions
Overall Width
14 3/4 in
Overall Depth
14 3/4 in
Overall Height
12 in
Details
Product Type
Ice Bin Partition
Compatible Manufacturer Model Number
Universal
Function
Sections Ice Bins
Item
Ice Bin Partition
Features
Ice Bin Partition
Compatible Product Type
Ice Bins
Color
Silver
Material
Stainless Steel
Description
Ice Bin Partition, Product Type Ice Bin Partition, Material Stainless Steel, Color Silver, Overall Height 12 in, Overall Width 14 3/4 in, Overall Depth 14 3/4 in, Features Ice Bin Partition
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.