Shop ADVANCE TABCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stainless Wall Mount Pot Rack
Mfr # SW-132
Zoro # G123356968
product price:Â $1,260.99
/eaKey Features
Overall Height
12 in
Standards
NSF Certified
Mobility Type
Stationary
Load Capacity
250 lb
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SW-132
Zoro #
G123356968
UPC #
747545 15159 9
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Depth
12 in
Shelf Depth
12 in
Shelf Length
132 in
Overall Length
132 in
Details
Standards
NSF Certified
Mobility Type
Stationary
Load Capacity
250 lb
Compatible Series
Universal
Compatible Product Type
Cooking Utensils
Finish
Satin
Shelf Material
Stainless Steel
NSF Certified
Yes
Shelf Type Included
Solid
Color
Silver
Features
Double Bar Design
Item
Pot Rack
Frame Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Product Type
Pot and Pan Rack
Includes
(18) Plated Double Pot Hooks
Description
Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 12 in, Finish Satin, Includes (18) Plated Double Pot Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 12 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.