Shop ADVANCE TABCO

Stainless Ceiling Mount Pot Rack

  • Mfr # SC-96

  • Zoro # G523355189


product price:  $1,612.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Shelf Length
96 in
Overall Length
96 in
Resistance Properties
Corrosion-Resistant
Includes
(18) Plated Double Pot Hooks, 24 in Plated Hanging Chains
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-96
Zoro #
G523355189
UPC #
747545 14813 1
Country of Origin
United States

Dimensions

Shelf Length
96 in
Overall Length
96 in
Overall Height
12 in
Overall Depth
22 in
Shelf Depth
22 in

Details

Finish
Satin
Item
Pot Rack
Resistance Properties
Corrosion-Resistant
Includes
(18) Plated Double Pot Hooks, 24 in Plated Hanging Chains
Compatible Series
Universal
Compatible Product Type
Cooking Utensils
Frame Material - Core
Stainless Steel
Frame Material
Stainless Steel
Product Type
Pot and Pan Rack
Color
Silver
Shelf Type Included
Solid
Mobility Type
Stationary
Shelf Material
Stainless Steel
Features
Triple Bar Design
Load Capacity
200 lb

Description

Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 22 in, Finish Satin, Includes (18) Plated Double Pot Hooks, 24 in Plated Hanging Chains, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 200 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 22 in, Shelf Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.