Shop ADVANCE TABCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Stainless Wall Mount Pot Rack
Mfr # SW-144
Zoro # G823361200
product price:Â $1,333.99
/eaKey Features
Product Type
Pot and Pan Rack
Overall Length
144 in
NSF Certified
Yes
Load Capacity
250 lb
Features
Double Bar Design
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW-144
Zoro #
G823361200
UPC #
747545 15160 5
Country of Origin
United States
Dimensions
Overall Length
144 in
Overall Depth
12 in
Shelf Length
144 in
Shelf Depth
12 in
Overall Height
12 in
Details
Product Type
Pot and Pan Rack
NSF Certified
Yes
Load Capacity
250 lb
Features
Double Bar Design
Includes
(18) Plated Double Pot Hooks
Mobility Type
Stationary
Shelf Material
Stainless Steel
Color
Silver
Frame Material
Stainless Steel
Compatible Product Type
Cooking Utensils
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant
Standards
NSF Certified
Compatible Series
Universal
Finish
Satin
Item
Pot Rack
Description
Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 12 in, Finish Satin, Includes (18) Plated Double Pot Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 12 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.