Shop ADVANCE TABCO

Stainless Wall Mount Pot Rack

  • Mfr # SW-48

  • Zoro # G123359082


product price:  $694.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
NSF Certified
Yes
Color
Silver
Mobility Type
Stationary
Includes
(12) Plated Double Pot Hooks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW-48
Zoro #
G123359082
UPC #
747545 15164 3
Country of Origin
United States

Dimensions

Overall Height
12 in
Shelf Length
48 in
Shelf Depth
12 in
Overall Depth
12 in
Overall Length
48 in

Details

Finish
Satin
NSF Certified
Yes
Color
Silver
Mobility Type
Stationary
Includes
(12) Plated Double Pot Hooks
Frame Material
Stainless Steel
Shelf Material
Stainless Steel
Load Capacity
250 lb
Shelf Type Included
Solid
Features
Double Bar Design
Item
Pot Rack
Compatible Series
Universal
Product Type
Pot and Pan Rack
Compatible Product Type
Cooking Utensils
Frame Material - Core
Stainless Steel
Standards
NSF Certified
Resistance Properties
Corrosion-Resistant

Description

Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 12 in, Finish Satin, Includes (12) Plated Double Pot Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 12 in, Shelf Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.