Shop ADVANCE TABCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Stainless Wall Mount Pot Rack
Mfr # SW1-120
Zoro # G723354753
product price:Â $659.99
/eaKey Features
Overall Length
120 in
Compatible Product Type
Cooking Utensils
Product Type
Pot and Pan Rack
Resistance Properties
Corrosion-Resistant
Features
Single Bar Design
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW1-120
Zoro #
G723354753
UPC #
747545 15174 2
Country of Origin
United States
Dimensions
Overall Length
120 in
Overall Height
8 1/2 in
Overall Depth
2 in
Shelf Depth
8 1/2 in
Shelf Length
120 in
Details
Compatible Product Type
Cooking Utensils
Product Type
Pot and Pan Rack
Resistance Properties
Corrosion-Resistant
Features
Single Bar Design
Frame Material
Stainless Steel
Compatible Series
Universal
Includes
(9) Plated Double Hooks
Color
Silver
Item
Pot Rack
Load Capacity
250 lb
Finish
Satin
Mobility Type
Stationary
Shelf Material
Stainless Steel
Shelf Type Included
Solid
Description
Pot Rack, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 2 in, Finish Satin, Includes (9) Plated Double Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 8 1/2 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.