Shop ADVANCE TABCO
See all product information
Create Account
Stainless Wall Shelf- Check Minder
Mfr # WS-12-36CM
Zoro # G323357499
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Shelf Type Included
Solid
Shelf Length
36 in
Color
Silver
Compatible Product Type
Storage
Shelf Material
430 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WS-12-36CM
Zoro #
G323357499
UPC #
747545 17000 2
Country of Origin
United States
Dimensions
Shelf Length
36 in
Overall Depth
12 in
Shelf Depth
12 in
Overall Length
36 in
Overall Height
10 1/2 in
Details
Shelf Type Included
Solid
Color
Silver
Compatible Product Type
Storage
Shelf Material
430 Stainless Steel
Item
Wall Shelf
Compatible Series
Universal
Number of Solid Shelves
1
Mobility Type
Stationary
NSF Certified
Yes
Product Type
Wall Mounted Shelf
Features
Bullnose Front Edge
Frame Material
430 Stainless Steel
Number of Tiers
1
Standards
NSF Certified
Includes
Check Minder
Resistance Properties
Corrosion-Resistant
Finish
Satin
Load Capacity
20 lb/sq ft
Description
Wall Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Check Minder, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.