Shelf
- Mfr # 8600CV
- Zoro # G823437462
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Features
Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Distance Between Shelves
0 in
Material
Polyethylene
Shelf Depth
10 in
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8600CV
- Zoro #
- G823437462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Depth
- 10 in
- Overall Height
- 8 in
- Overall Width
- 16 in
- Overall Depth
- 10 in
- Shelf Width
- 16 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Distance Between Shelves
- 0 in
- Material
- Polyethylene
- Standards
- ISO
- Number of Shelves
- 1
- Ligature Resistant
- Ligature Resistant
- Item
- Shelf
- Shelf Weight Capacity
- 500 lb
- Color
- Canvas
- Flammability Standards
- CAL 133
- Model Name
- Endurance(TM) All Purpose Shelf 2.0
- Product Type
- Shelf/Step
- Shell Material
- Polyethylene
- Wire Color
- Canvas
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.