Shop ADVANCE TABCO
See all product information
Create Account
Stainless Wall Shelf- Check Minder
Mfr # WS-12-60CM
Zoro # G523356414
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Finish
Satin
Features
Bullnose Front Edge
Load Capacity
20 lb/sq ft
Mobility Type
Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WS-12-60CM
Zoro #
G523356414
UPC #
747545 17006 4
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Length
60 in
Shelf Depth
12 in
Overall Height
10 1/2 in
Shelf Length
60 in
Details
Resistance Properties
Corrosion-Resistant
Finish
Satin
Features
Bullnose Front Edge
Load Capacity
20 lb/sq ft
Mobility Type
Stationary
Number of Solid Shelves
1
Item
Wall Shelf
Includes
Check Minder
Compatible Product Type
Storage
NSF Certified
Yes
Number of Tiers
1
Standards
NSF Certified
Color
Silver
Shelf Type Included
Solid
Product Type
Wall Mounted Shelf
Shelf Material
430 Stainless Steel
Compatible Series
Universal
Frame Material
430 Stainless Steel
Description
Wall Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Check Minder, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.