Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink, Stainless Steel, 24 In L

  • Mfr # 4-1-24-GR

  • Zoro # G4666331


product price: $805.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Bowl Size
24 in x 21 in
Bowl Shape
Rectangular
Bowl Depth
14 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1-24-GR
Zoro #
G4666331
UPC #
747545103062
Country of Origin
United States

Dimensions

Bowl Size
24 in x 21 in
Bowl Depth
14 in
Overall Width
24 1/2 in
Overall Length
24 in
Overall Height
41 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Work Surface Height
32 in
Bowl Length
24 in
Bowl Width
21 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Finish
Satin
Color
Silver
Item
Scullery Sink
Mounting Type
Floor
Gauge
16 ga
With Faucet / Without Faucet
Without Faucet
Material
Stainless Steel
Drain Opening
3 1/2 in
Includes
Galvanized Legs with Plastic Bullet Feet
Faucet Mounting Centers
8 in
Back Splash
Yes
Side Splash
no
Number of Stations
1
ADA Compliant
Not ADA Compliant
Mounting Type - Sinks
Floor
Number of Drainboards
0
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
ADA Compliance
No
Series
Budget Sinks
Includes Drainboard
No
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Includes Work Table
No
Drainboard Location
No Drainboard
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
2
Number of Bowls
1
Number of Faucet Mounting Holes
2
Number of Faucets
0
Faucet Mounting Location
Splash

Description

Multi-Wash Hand Sink 1 Person Advance Tabco 304 Stainless Steel 33 In Hx24 1/2 In Wx27 In L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.