Shop ADVANCE TABCO

WorkTable, Silver, 24inD, 36inW

  • Mfr # H2G-243
  • Zoro # G823356947

product price: 
$
715.99
/ea
Free Shipping & Returns

Key Features

Number of Bins
0
Color
Silver
Features
Under Shelf is Adjustable
NSF Certified
NSF Certified
Top Material
Laminated Maple Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-243
Zoro #
G823356947
UPC #
747545 13436 3
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
36 in
Overall Width
36 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Fits Chest Size
Under Shelf is Adjustable

Details

Number of Bins
0
Color
Silver
Features
Under Shelf is Adjustable
NSF Certified
NSF Certified
Top Material
Laminated Maple Wood
Frame Material Finish
Galvanized
Overall Load Capacity
840 lb
Included Components
Lower Shelf
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Shelves
1
Number of Flow Rails
0
Standards
NSF
Item
Work Table
Edge Shape
Square
Portability
Stationary
Maximum Shelf Load Capacity
350
For Location
Indoor
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Expandable Work Surface
No
Frame Material
Steel
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.