WorkTable, Silver, 24inD, 36inW

  • Mfr # H2S-243
  • Zoro # G823359887
product price: 
$
872.99
/ea
Free Shipping & Returns

Key Features

Unit Type
Not Expandable or Modular
Overall Width
36 in
Included Components
Lower Shelf
Number of Drawers
0
Frame Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-243
Zoro #
G823359887
UPC #
747545 13457 8
Country of Origin
United States

Dimensions

Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
24 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Fits Chest Size
Under Shelf is Adjustable

Details

Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Overall Load Capacity
840 lb
Number of Flow Rails
0
Frame Construction
Welded Only
Number of Shelves
1
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
For Environment
Food Industry
NSF Certified
NSF Certified
Item
Work Table
Edge Shape
Square
Frame Material
Stainless Steel
Number of Bins
0
Standards
NSF
Color
Silver
Maximum Shelf Load Capacity
350
For Location
Indoor
Portability
Stationary
Top Material
Laminated Maple Wood
Expandable Work Surface
No
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews