
Super Stacker Lift-Off Lid Storage Tote, 7.25in x 10.88in x 6.38in, Transparent/Blue
Mfr # 39230
Zoro # G915510141
product price:Â $8.29
/eaKey Features
Includes
(1) Lid
Stackable
Yes
Color
Transparent/Blue
Overall Width
7.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39230
Zoro #
G915510141
UPC #
91141392307
Country of Origin
United States
Dimensions
Overall Width
7.25 in
Overall Height
6.38 in
Details
Item
Storage Tote
Includes
(1) Lid
Stackable
Yes
Color
Transparent/Blue
Material
Plastic
Description
Don't sweat the small or big stuff with Super Stacker. This space-saving storage system will bring organizational order to any space. Its stackable design is perfect for use with or without shelving, with a heavy-duty plastic construction that can accommodate large or heavy items. Easy snap-lock handles keep the lid in place and contents secure for transport, and fun color variations make it easy to categorize and distinguish contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.