Motor Grounding Ring, One Piece
Mfr # SGR-38-UKIT
Zoro # G407979296
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
For Nominal Shaft Diameter
38 mm
Ring Construction
One Piece
Includes Mounting Hardware
Yes
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGR-38-UKIT
Zoro #
G407979296
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Shaft Diameter
38 mm
Ring Outside Diameter
72 57/64 mm
Details
Item
Motor Grounding Ring
Features
Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ring Construction
One Piece
Includes Mounting Hardware
Yes
System of Measurement
Metric
Material
Aluminum
Standards
ISO-9001 Certified, UL Listed
Compatible Motor Frame
132M, 132S
Includes
(1) 3 mm Allen Wrench, (1) 5/64 in Allen Wrench, (4) 5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets in each of 4 Styles, AEGIS Shaft Grounding Ring
For Motor Frame Type
IEC
Description
Motor Grounding Ring, Compatible Motor Frame 132M, 132S, For Motor Frame Type IEC, For Nominal Shaft Diameter 38 mm, Material Aluminum, Ring Construction One Piece, Ring Outside Diameter 72 57/64 mm, System of Measurement Metric, Features Designed to Help Extend Motor Life by Safely Diverting Harmful VFD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.