Meohmmeter/Insulation Tester

  • Mfr # 1060

  • Zoro # G322935599


product price:  $3,144.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
DataView Software, RS-232 Serial Port with USB Adapter
Tool Height
4.3 in
USB Data Download Included
Yes
Testing Functions
Stray Capacitance, Insulation Resistance
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1060
Zoro #
G322935599
UPC #
685338150155
Country of Origin
France

Dimensions

Tool Height
4.3 in
Tool Length
9.5 in
Tool Width
7.3 in

Details

Item
Megohmmeter and Insulation Tester
Power Source
Battery
Includes
DataView Software, RS-232 Serial Port with USB Adapter
USB Data Download Included
Yes
Testing Functions
Stray Capacitance, Insulation Resistance
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Alert Type
Digital Display, Audible
Maximum Capacitance Measured
4.999 uF
Waterproof
No
Battery Chemistry
Nickel Metal Hydride
CAT Safety Rating
CAT III 600V
Live Circuit Voltage Measurement - Maximum
1,000 V AC/DC
Data Output Type
RS-232
Display Screen Type
LCD with Backlight
Maximum Insulation Resistance
4 teraohm
Number of Batteries Required
1
Test Current
200 mA
Live Circuit Voltage Measurement - Minimum
1 V
Digital Memory Capacity
128 kB
Data Logger
Yes
Maximum DC Voltage Measured
1,000 V
Timed Ramp Voltage Test
No
Minimum DC Voltage Measured
1 V
Maximum Operating Temperature
131 Degrees F
Insulation Limit Alarm
Yes
PI/DAR Testing
Yes
Input Impedance
750 kiloohm
Greater Than 30V Warning
Yes
Calibration Certificate Included
No Certification Included
Pass/Fail Selection Limits
Yes
Includes Software
Yes
Backlit Digital Display
Yes
Standards
CE, EN 61010-1, EN 61557
Minimum Operating Temperature
14 Degrees F
Number of Records Stored
1,500
Remote Test Probe Included
No
Resistance Accuracy
+/-3%
Features
Automatic Calculation of Dielectric Absorption Ratio (DAR) and Polarization Index (PI), Continuity Buzzer, Pass/Fail Indicator
Minimum Capacitance Measured
0.005 uF
Minimum AC Voltage Measured
1 V
IP Rating
IP54
Low Resistance Range
2 kiloohm to 200 gigaohm
Capacitance Auto Discharge
Yes
Maximum AC Voltage Measured
1,000 V
Instrument Style
Briefcase
Display Type
Digital
Dustproof
Yes
Minimum Insulation Resistance
40 kiloohm

Description

Megohmmeter and Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes DataView Software, RS-232 Serial Port with USB Adapter, Insulation Limit Alarm Yes, Maximum Insulation Resistance 4 teraohm, Minimum Insulation Resistance 40 kiloohm, PI/DAR Testing Yes, Pass/Fail Selection Limits Yes, Power Source Battery, Remote Test Probe Included No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.