Power Energy Logger

  • Mfr # PEL 115 w/4 196A-24-BK

  • Zoro # G622935572


product price:  $5,937.99
/ea
Free Shipping & Returns

Key Features

Includes
DataView(R) Software
Includes Software
Yes
Minimum Operating Temperature
50 Degrees C
Minimum AC Voltage Measured
10 V
Calibration Certificate Included
No Certification Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEL 115 w/4 196A-24-BK
Zoro #
G622935572
UPC #
685338220728
Country of Origin
France

Dimensions

Tool Height
7.1 in
Tool Length
10.6 in
Tool Width
9.7 in

Details

Item
Power Energy Logger
Includes
DataView(R) Software
Includes Software
Yes
Minimum Operating Temperature
50 Degrees C
Minimum AC Voltage Measured
10 V
Calibration Certificate Included
No Certification Included
IP Rating
IP20, IP54, IP67
Display Type
Digital
CAT Safety Rating
CAT IV 1000V
Frequency Rating
50 Hz; 60 Hz; 400 Hz
Minimum AC Current Measured
5 mA
Maximum Volt-Amps
10 GVA
Maximum DC Current Measured
1,300 A
Standards
IEC 60529, IEC 61010
Voltage Accuracy
+/-0.2%
Features
Features a Durable Construction Site Housing and a Mounting Kit for Easy Installation, Even on Utility Poles, Its Large, Backlit Display Ensures Readability in Any Environment
Display Screen Type
LCD
Maximum AC Voltage Measured
1,000 V
Minimum DC Current Measured
50 mA
Harmonic Capture
50th
Digital Memory Capacity
32 GB
For Phase
Single, Split, Three
Voltage Channels
5
Current Accuracy
+/-0.4%
AC Magnitude Calculation
True RMS
Maximum DC Voltage Measured
1,000 V
Calibration Frequency
400 Hz, 50 Hz, 60 Hz
Power Source
AC Adapter
Maximum Wattage
2 GW
Testing Functions
AC Voltage, Current, DC Voltage, Frequency, Phase Loads, Power Factor, Total Harmonic Distrotion
Current Channels
4
Maximum AC Current Measured
12 kA
Maximum Operating Temperature
50 Degrees C
Data Output Type
Ethernet, USB, Wi-Fi
Minimum DC Voltage Measured
10 V
Battery Chemistry
Nickel Metal Hydride

Description

Power Energy Logger, CAT Safety Rating CAT IV 1000V, Current Channels 4, Display Screen Type LCD, For Phase Single, Split, Three, Includes DataView(R) Software, Maximum AC Current Measured 12 kA, Maximum AC Voltage Measured 1,000 V, Maximum DC Current Measured 1,300 A, Maximum DC Voltage Measured 1,000 V, Maximum Wattage 2 GW, Testing Functions AC Voltage, Current, DC Voltage, Frequency, Phase Loads, Power Factor, Total Harmonic Distrotion, Voltage Channels 5, Includes Software Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.