Power Quality Analyzer

  • Mfr # 8345 w/4 MA194-24-BK

  • Zoro # G422935598


product price:  $12,423.99
/ea
Free Shipping & Returns

Key Features

Sampling Rate
400 kSps (Voltage)/200 kSps (Current)/2 MSps (Surge)
Includes
4 MA194-24-BK Sensors, Battery Pack, Power Supply
Display Type
Digital
Maximum AC Current Measured
10 kA
Maximum DC Voltage Measured
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8345 w/4 MA194-24-BK
Zoro #
G422935598
UPC #
685338220667
Country of Origin
France

Dimensions

Tool Length
11.2 in
Display Size
7 in
Tool Height
7.9 in
Manufacturer Warranty Length
3 yr
Tool Width
2.2 in

Details

Item
Power Quality Analyzer
Sampling Rate
400 kSps (Voltage)/200 kSps (Current)/2 MSps (Surge)
Includes
4 MA194-24-BK Sensors, Battery Pack, Power Supply
Display Type
Digital
Maximum AC Current Measured
10 kA
Maximum DC Voltage Measured
1,000 V
Power Source
Battery
Data Logger
Yes
Frequency Rating
42.5 to 69 Hz
IP Rating
IP54
Maximum DC Current Measured
1,300 A
Digital Memory Capacity
16 GB
Maximum AC Voltage Measured
1,000 V
Display Resolution
800 x 480 px
Minimum Operating Temperature
32 Degrees F
Current Channels
4
Minimum AC Voltage Measured
5 V
Features
An Energy Valuation Mode is Integrated, Allowing for the Display of Dollar Value Cost of Energy, It Also Allows the Unit to be Configured for Recording to EN50160, Model 8345 is Compatible with All the Current Sensors from the PowerPad(R) Family and Comes with a Power Adapter for its 1000 V AC/DC Phase Power Supply, Our Proprietary DataView(R) Software is Included with the Meter to Download and Analyze All Measurements
Display Screen Type
LCD Touchscreen
Testing Functions
AC Voltage, Current, DC Voltage, Frequency, Phase Loads, Power Factor, Total Harmonic Distrotion, Waveform
For Phase
Three
Minimum DC Voltage Measured
5 V
Includes Software
Yes
Maximum Operating Temperature
104 Degrees F
AC Magnitude Calculation
True RMS
Harmonic Capture
127th
Calibration Certificate Included
No Certification Included
Voltage Channels
5
Maximum Wattage
10 mW
CAT Safety Rating
CAT IV 1000V
Standards
IEC 61557-12, IEC 62586
Data Output Type
Ethernet, USB, Wi-Fi

Description

Power Quality Analyzer, CAT Safety Rating CAT IV 1000V, Current Channels 4, Data Logger Yes, Display Screen Type LCD Touchscreen, For Phase Three, Includes 4 MA194-24-BK Sensors, Battery Pack, Power Supply, Maximum AC Current Measured 10 kA, Maximum AC Voltage Measured 1,000 V, Maximum DC Current Measured 1,300 A, Maximum DC Voltage Measured 1,000 V, Maximum Wattage 10 mW, Testing Functions AC Voltage, Current, DC Voltage, Frequency, Phase Loads, Power Factor, Total Harmonic Distrotion, Waveform

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.