Power Energy Logger

  • Mfr # PEL 113 w/3 MA194-10-BK

  • Zoro # G622935480


product price:  $3,418.99
/ea
Free Shipping & Returns

Key Features

Includes
DataView(R) Software
Voltage Channels
4
Standards
CE, cETLus
Data Output Type
Ethernet, USB, Wi-Fi
Calibration Frequency
400 Hz, 50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEL 113 w/3 MA194-10-BK
Zoro #
G622935480
UPC #
685338220735
Country of Origin
France

Dimensions

Battery Size
AAA
Tool Length
10.1 in
Tool Height
1.5 in
Tool Width
4.9 in

Details

Item
Power Energy Logger
Includes
DataView(R) Software
Voltage Channels
4
Standards
CE, cETLus
Data Output Type
Ethernet, USB, Wi-Fi
Calibration Frequency
400 Hz, 50 Hz, 60 Hz
IP Rating
IP20, IP54
Harmonic Capture
50th
Maximum Volt-Amps
10 GVA
Battery Chemistry
Nickel Metal Hydride
For Phase
Single, Split, Three
Minimum DC Voltage Measured
10 V
Display Type
Digital
Data Logger
Yes
Current Accuracy
+/-0.4%
Minimum AC Voltage Measured
10 V
Maximum AC Voltage Measured
1,000 V
Minimum Operating Temperature
0 Degrees C
Display Screen Type
LCD
Current Channels
3
Maximum Wattage
2 GW
Maximum AC Current Measured
12 kA
Maximum DC Current Measured
1,300 A
Digital Memory Capacity
32 GB
Maximum Operating Temperature
50 Degrees C
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Features
Alarms, Data Logging, Real-Time Monitoring
Testing Functions
AC Voltage, Current, DC Voltage, Frequency, Phase Loads, Power Factor, Total Harmonic Distrotion
Voltage Accuracy
+/-0.2%
Power Source
AC Adapter
Includes Software
Yes
Minimum AC Current Measured
5 mA
AC Magnitude Calculation
True RMS
Frequency Rating
50 Hz; 60 Hz; 400 Hz
Alert Type
Digital Display
Minimum DC Current Measured
50 mA
Calibration Certificate Included
No Certification Included
Maximum DC Voltage Measured
1,000 V

Description

Power Energy Logger, CAT Safety Rating CAT III 1000V, CAT IV 600V, Current Channels 3, Data Logger Yes, Display Screen Type LCD, For Phase Single, Split, Three, Includes DataView(R) Software, Maximum AC Current Measured 12 kA, Maximum AC Voltage Measured 1,000 V, Maximum DC Current Measured 1,300 A, Maximum DC Voltage Measured 1,000 V, Maximum Wattage 2 GW, Testing Functions AC Voltage, Current, DC Voltage, Frequency, Phase Loads, Power Factor, Total Harmonic Distrotion, Voltage Channels 4

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.