5,500 BTU SACC 9,000 BTU ASHRAE Portable Air Conditioner

  • Mfr # AERP051AW

  • Zoro # G016150635


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Depth
10.700 in
Width
13.200 in
BtuH Cooling
9,000 ASHRAE / 5,500 DOE
Number of Speeds
3
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AERP051AW
Zoro #
G016150635
UPC #
840206110277
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.700 in
Width
13.200 in
Power Cord Length
6 ft

Details

BtuH Cooling
9,000 ASHRAE / 5,500 DOE
Number of Speeds
3
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty
Item
Air Conditioner

Description

Here at Aeric, we believe in reliable and high quality home comfort. The Aeric 5,500 BTU Portable Air Conditioner, 9,000 BTU ASHRAE standard, is the perfect cooling option for any home looking for extra comfort or to use less central ac. Ideal cooling for rooms, such as: bedrooms, home offices or living rooms. Doubling as a dehumidifier, this unit will remove up to 50 pints of moisture from your home per day. Designed with an auto-evaporation system, the unit condensates water recycled inside to keep cooling efficiently. Equipped with options tailored to your cooling preferences, the Aeric portable unit has 2 air flow speeds, plus adjustable air louvers for effective air movement while in use. The up to 24-hour timer gives you the option to set your unit to only run when you need it the most or set the unit to turn off during the night for a peaceful rest.


  • 5,500 BTU SACC Standard/9,000 BTU ASHRAE Standard
  • Portable Air Conditioner designed for rooms, such as: bedrooms, living rooms and home offices up to 400 sq. ft.
  • Dehumidification up to 50 pints per day
  • 3 operating modes: Cooling, Dehumidifying, Fan
  • Indoor Noise level of 50 decibels on high setting, no louder than a moderate rainfall
  • 6-ft. power cord with LCDI plug uses standard 115V electrical outlet
  • 24-hour timer for customized comfort
  • LED digital display with push button controls and included remote control
  • 4-way directional caster wheels and built-in side handles for convenient movement
  • Backed by our 2-year leading warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.