Shop AERO HEALTHCARE
See all product information
Create Account
1/2oz Eyewash Bottle
- Mfr # AW1000US
- Zoro # G422923984
product price:Â
$
1.39
/ea
Sold in multiples of 368 for
$511.52
Key Features
Color
White
Height
0.5 in
Width
0.5 in
Includes
Eyewash 1/2 oz
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW1000US
- Zoro #
- G422923984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.5 in
- Width
- 0.5 in
- Length
- 4 in
Details
- Item
- Eyewash
- Color
- White
- Includes
- Eyewash 1/2 oz
Description
The AERO HEALTHCARE - AW1000US is an eyewash unit for eye rinsing, intended for quick access in the locations listed in the product specifications. Its compact dimensions and includes one 1/2 oz eyewash bottle for use. The unit features a white finish and has a low-profile design with minimal height, length, and width dimensions.
Key Features:
- Includes one 1/2 oz eyewash bottle for use.
- Color: White.
- Dimensions: 0.5 in height, 4 in length, 0.5 in width.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.