Shop AERO HEALTHCARE
See all product information
Create Account
Eyewash Station Inspection Label
- Mfr # NFSIT01
- Zoro # G422923991
product price:Â
$
2.15
/ea
Sold in multiples of 6 for
$12.90
Key Features
Material
Plastic
Height
0.1 in
Width
6 in
Includes
Neutraflush Eyewash Station Inspection Label
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFSIT01
- Zoro #
- G422923991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.1 in
- Width
- 6 in
- Length
- 4 in
Details
- Item
- Eyewash station accessories
- Material
- Plastic
- Includes
- Neutraflush Eyewash Station Inspection Label
Description
The AERO HEALTHCARE - NFSIT01 is an inspection label/accessory for use with compatible eyewash stations. It includes a Neutraflush Eyewash Station Inspection Label for inspection record-keeping and maintenance documentation. The accessory is made of plastic and has dimensions of 6 in (W) x 4 in (L) x 0.1 in (H).
Key Features:
- Includes Neutraflush Eyewash Station Inspection Label for inspection record-keeping.
- Constructed from plastic material.
- Dimensions: 6 in width, 4 in length, and 0.1 in height.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.