Manufacturing Workbench, 14 Ga. 304 Series Stainless, 4" Backsplash, 84"Wx24"D

  • Mfr # 2TSBX-2484
  • Zoro # G805488970
product price: 
$
2,594.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2TSBX-2484
Zoro #
G805488970
UPC #
-
Country of Origin
United States

Description

Aero manufacturing 2tsbx-2484 - 14 gauge workbench stainless steel - 4" backsplash 84"w x 24"d this stainless steel workbench with 4" backsplash, stainless steel legs and crossbracing features a 14ga 304 type stainless steel top measuring 84"w x 24"d. Crossbracing is 1-1/4" o.d. 16 gauge stainless steel. Tubular legs are 1-5/8" o.d 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. Nsf listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews