Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Assembly And Packing Station With Picking, Information Panel And Storage Level.
- Mfr # 20406-06
- Zoro # G623532961
product price:Â
$
2,165.99
/ea
Key Features
Frame Material
Aluminum Tube
Finish
Matte
Assembled/Unassembled
Assembled
Load Capacity
500lbs
Overall Width
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20406-06
- Zoro #
- G623532961
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Material
- Graphit
Dimensions
- Overall Width
- 49 in
- Overall Height
- 72 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Length
- 32 in
Description
The Assembly and Packing Station offers a combination of practical design and robust functionality, providing an efficient workspace to optimize both assembly and packing tasks while maintaining organization and flexibility. Lightweight & Durable: Constructed with a modular aluminum frame, this station is 40% lighter than traditional steel alternatives, ensuring ease of use without sacrificing strength or long-lasting performance. Ample Workspace: The spacious PVC worktop offers a generous surface area for assembling and packing components, with rounded edges for added safety and to minimize the risk of damage during use or transport. Lower Level Storage: A dedicated lower storage shelf provides additional space for storing materials, tools, or packaging supplies, keeping everything organized and within easy reach for more efficient workflows. Enhanced Organization: Two picking levels allow for better organization, keeping tools and materials neatly arranged and easily accessible, improving overall workflow and productivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.