Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Information Panel (Including Document Holders) And Led.
- Mfr # 89-2
- Zoro # G923532845
product price:Â
$
1,625.99
/ea
Key Features
Work Surface Material
White PVC
Overall Height
71 in
Frame Material
Aluminum Tube
Color
Gray/ black fittings
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89-2
- Zoro #
- G923532845
- UPC #
- -
- Country of Origin
- United States
- Work Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Material
- Graphit
- Edge Type
- Rounded
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Finish
- Matte
Dimensions
- Overall Height
- 71 in
- Caster Dia.
- 4 in
- Overall Width
- 43 in
- Top Thickness
- 1/2 in
- Length
- 30 in
Description
The Workbench with Information Panel, Document Holders, and LED is designed to enhance productivity, improve organization, and provide a well-lit, ergonomic workspace for various industrial, logistical, and workshop environments. With a durable yet lightweight aluminum structure, this workstation offers a functional, adaptable, and efficient solution for assembly, maintenance, and inspection tasks. Sturdy and Spacious Work Surface The workbench features a durable 1/2" panel, providing a smooth, sturdy, and easy-to-clean surface. The rounded, non-aggressive edges help prevent damage to surrounding equipment, walls, and workspaces, ensuring a safe and comfortable working environment. Enhanced Organization with Information Panel and Document Holders Designed for optimal workflow efficiency, this workbench is equipped with an information panel and document holders, allowing workers to easily access instructions, schedules, or reference materials while keeping essential documents organized and within reach. Integrated LED Lighting for Maximum Visibility The built-in LED light ensures optimal illumination of the workspace, reducing eye strain and improving visibility for precise and accurate work. This feature is particularly beneficial in low-light conditions or detailed assembly tasks, enhancing worker efficiency and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.