Shop AEROFLEX

Pipe Insulation, 4-1/8" OD, 6 ft. L, EPDM, 3/8 in Wall

  • Mfr # 236-AC41838

  • Zoro # G8546903


product price:  $58.59
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
3-1/2"
Material
EPDM
For Tube O.D.
4-1/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
236-AC41838
Zoro #
G8546903
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Length
6 ft.
For Iron Pipe Size
3-1/2"
Wall Thickness - Insulation
3/8 in
Fits Tube Size
4 1/8 in
Insulation Length
6 ft
Fits Pipe Size - Pipe Insulation
3 1/2 in
Fits Pipe Size
3 1/2 in
Inside Diameter
4 1/8 in
Overall Length
6 ft
For Copper Tube Size
4 1/8 in
For Pipe Size
3 1/2 in

Details

Material
EPDM
For Tube O.D.
4-1/8"
Item
Pipe Insulation
Color
Black
Temp. Range
-297 Degrees to 300 Degrees F
Insulation Body Material
EPDM
Insulation Nominal I.D.
4 1/8 in
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.25
Insulation Type
Flexible
Approx. R Value
1.53
Insulation Approx. R Value
1.53
Standards
ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
Insulation Temp. Range
-297 Degrees F to 300 Degrees F
R Value
1.53
For Piping System
Chilled Water, Hot Liquid, Refrigeration
Foam Cell Type
Closed
Flame Spread Index
20
Flexibility
Flexible
K Value
0.25 BTU
Plenum Rating
Plenum Rated
Outdoor Weather Protection
None Required
Installation Style
Unslit
For Material Type
Copper, Stainless Steel
Smoke Developed Index
50
Facing Material
Unfaced
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-297 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 4 1/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 1.53, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.