Shop SCI
See all product information
Create Account
Union
- Mfr # 4308004314
- Zoro # G923939613
product price:Â
$
43.75
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
1 1/2 in
Application
Air, Gases, Non-Potable Water, Oils
Standards
ASME B16.11
For Pipe Schedule
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308004314
- Zoro #
- G923939613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 80
- Class
- Class 3000
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Socket
- Finish/Coating
- None
- Specific Fitting Shape
- Union
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Socket
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Seal
- No
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Description
Union, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 1 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.