Shop AEROQUIP
See all product information
Create Account
Flexible Hose Assembly, 3/8" ID x 5 ft.
- Mfr # 4DXW1
- Zoro # G3216351
product price:Â
$
83.69
/ea
Key Features
Type
Smooth Bore
Fitting Type
MNPT x MNPT
Pipe Size (In.)
3/8
Dia. (In.)
13/32
Max. Working Pressure (PSI)
2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Pipe Size (In.)
- 3/8
- Dia. (In.)
- 13/32
- Static Min. Bend Radius (In.)
- 5.2
- Length (In.)
- 60
- Dynamic Min. Bend Radius (In.)
- 5.2
- Fitting Size
- 3/8 in x 3/8 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 5 ft
- Hose Fitting A Size
- 3/8 in
- Hose Fitting B Size
- 3/8 in
- Hose Fitting Size B
- 3/8 in
- Hose Fitting Size A
- 3/8 in
Description
Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 3/8, Fitting Type Stainless Steel Connection MNPT, Dia. (In.) 13/32, Length (In.) 60, Max. Temp. (F) 450, Max. Working Pressure (PSI) 2000, Dynamic Min. Bend Radius (In.) 5.2, Hose Material PTFE, Braid Material Stainless Steel, Static Min. Bend Radius (In.) 5.2, Standards PTFE Tube-FDA, SAE 100R14
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.