Shop PARKER
See all product information
Create Account
Slotted Head Plug Brass Slotted Head Plug, 1/4 in Male NPT X
- Mfr # 220P-4
- Zoro # G800489620
product price:Â
$
2.65
/ea
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Standards
SAE J530, SAE J531
Overall Length
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220P-4
- Zoro #
- G800489620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 13/32 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 13/32 in
- Length
- 13/32 in
Details
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Brass
- Item
- Plug
- Application
- Air, Non-Potable Water
- Standards
- SAE J530, SAE J531
- Material Grade
- C37700
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 1,000 psi
- Maximum Operating Pressure
- 1,000 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Type
- NPT
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
Description
Slotted Head Plug, Brass, C37700, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.