Zoro Homepage

Pyrotape, 25 ft L, Silicone Rubber

  • Mfr # PT-04-IOR

  • Zoro # G616332653


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 ft
Material
Silicone Rubber
Overall Width
4 in
Color
Iron Oxide Red
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-04-IOR
Zoro #
G616332653
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
25 ft
Overall Width
4 in
Thickness
0.147 in

Details

Item
Pyrotape
Material
Silicone Rubber
Color
Iron Oxide Red
Resistance Properties
Abrasion-Resistant, Flame-Resistant, Molten Splash-Resistant, Oil-Resistant, Water-Resistant
Product Type
Pyrotape
Minimum Operating Temperature
500 Degrees F
Standards
OSHA
Closure Type
Spiral
Maximum Operating Temperature
2,000 Degrees F

Description

Pyrotape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.