Zoro Homepage

Electric Gripper, 24V

  • Mfr # 50578183

  • Zoro # G216017219


product price: $2,303.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
55 Degrees C
Repeatability
0.02 mm
Stroke Length
6 mm
Maximum Actuation Time
0.2 sec
Maximum Finger Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50578183
Zoro #
G216017219
UPC #
-
Country of Origin
Switzerland

Dimensions

Stroke Length
6 mm
Maximum Finger Length
50 mm

Details

Item
Electric Gripper
Maximum Operating Temperature
55 Degrees C
Repeatability
0.02 mm
Maximum Actuation Time
0.2 sec
Maximum Gripping Force
140 N
IP Rating
IP30 (Mechanical); IP40 (Electrical)
Ambient Temperature - Maximum
55 Degrees C
Mounting Orientation
Horizontal, Vertical
Standards
ISO 14644-1 Class 6
Voltage
24V
Rated Current
0.2 A
Minimum Operating Temperature
5 Degrees C

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.