Zoro Homepage

Grainger Product

  • Mfr # 50425974

  • Zoro # G416017750


product price: $5,298.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Moving Weight
1.6 kg
Minimum Operating Temperature
0 Degrees C
Maximum Stroke
100 mm
Voltage
72V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50425974
Zoro #
G416017750
UPC #
-
Country of Origin
Switzerland

Dimensions

Attachment Grid Size
48 mm x 48 mm
Attachment Thread Size
M6

Details

Item
Linear Module
System of Measurement
Metric
Moving Weight
1.6 kg
Minimum Operating Temperature
0 Degrees C
Maximum Stroke
100 mm
Voltage
72V DC
Maximum Operating Temperature
50 Degrees C
Repeatability
+/-0.05 mm
Peak Force
255 N

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.