Zoro Homepage

Gripper, 4 bar

  • Mfr # 50332225

  • Zoro # G916277692


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
122 Degrees F
Overall Height
45.5 mm
Inlet Size
M3
Minimum Operating Temperature
32 Degrees F
Accuracy
+/- 0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50332225
Zoro #
G916277692
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
45.5 mm
Inlet Size
M3
Stroke Length
6 mm
Overall Width
22 mm
Bore Diameter
20 mm
Open Width
12 mm

Details

Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
Accuracy
+/- 0.05 mm
Minimum Operating Pressure
4 bar
Maximum Operating Pressure
8 bar
Item
Gripper
System of Measurement
Metric
Maximum Actuation Time
50 msec
Includes
(2) Ø7 x 3 Centering Bushing
Weight
0.13 kg
Repeatability
+/-0.01 mm
Series
AF-PG
Standards
ISO 14644-1, ISO 7

Description

Gripper, Series AF-PG, Open Width 12 mm, Stroke Length 6 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Overall Width 22 mm, Overall Height 45.5 mm, Inlet Size M3, Includes (2) �7 x 3 Centering Bushing, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Standards ISO 14644-1, ISO 7, Weight 0.13 kg, System of Measurement Metric, Accuracy +/- 0.05 mm, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.