Shop AFTERMARKET

157MXL787 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 157MXL787-DD

  • Zoro # G108224107


product price:  $98.39
/ea

Key Features

Industry Number
157MXL787
Belt Trade Size
MXL
Number of Teeth
196
Belt Material
Neoprene
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157MXL787-DD
Zoro #
G108224107
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
MXL
Pitch Length
15.7 in
Top Width
7.87 in

Details

Industry Number
157MXL787
Number of Teeth
196
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 157MXL787PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 7870 Inch, Length 157 Inch, No Of Teeth 196, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.