Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

752XH300 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 752XH300-DD

  • Zoro # G008224283


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
75.2 in
Number of Teeth - Timing Belts
86
Pitch - Timing Belts
7/8 in
Material
Neoprene
Height
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752XH300-DD
Zoro #
G008224283
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
75.2 in
Height
0.44 in

Details

Number of Teeth - Timing Belts
86
Pitch - Timing Belts
7/8 in
Material
Neoprene
Item
Timing Belt
Core Cord
Fiberglass

Description

One New Aftermarket Manufacturer Part 752XH300PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 3000 Inch, Length 752 Inch, No Of Teeth 86, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.