Shop AFTERMARKET
See all product information
Create Account
D1700H300 DAndD Powerdrive Timing Belt
Mfr # D1700H300-DD
Zoro # G508361686
product price:Â $523.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Belt Material
Neoprene
Pitch Length
170 in
Industry Number
D1700H300
Top Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1700H300-DD
Zoro #
G508361686
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
170 in
Top Width
3 in
Belt Trade Size
DH
Details
Belt Coating
Nylon
Belt Material
Neoprene
Industry Number
D1700H300
Item
Timing Belt
Belt Series
Dual Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
1/2 in
Number of Teeth
340
Tooth Location
Two Sides
Description
One New Aftermarket Manufacturer Part#: D1700H300PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: H 1/2, Belt Type: Double Sided, No. Of Teeth: 340, Widths: 3 Inch, Outside Length: 170 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.