16" LED PENDANT

  • Mfr # EGRP16LAJUDBK
  • Zoro # G624223837
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Manufacturers Warranty Length
5 yr Limited
Color Selectable
Selectable
Maximum Fixture Wattage
25 W
Housing Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGRP16LAJUDBK
Zoro #
G624223837
UPC #
037949514459
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Height
1 in
Diameter
16 in

Details

Item
Decorative Pendant
Voltage
120 to 277V AC
Color Selectable
Selectable
Maximum Fixture Wattage
25 W
Housing Color
Black
Shade Material
Acrylic
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Light Output
2,000 lm
Environmental Rating
Damp Location Rated
Series
Edge
Fixture Type
Pendant
Dimmable
Yes
Standards
ADA, cETLus, Title 24
Color Rendering Index
90
Lens Material
Acrylic
For Bulb Type
Integrated LED
Rated Life
50,000 hr
Includes Bulb
Yes
Housing Finish
Polished Steel
Housing Material
Steel
Shade Shape
Round

Description

Decorative Pendant, Diameter 16 in, Overall Length Not Applicable, Series Edge, Light Output 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120 to 277V AC, Overall Height 1 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Polished Steel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.