Beam 18'' Outdoor LED Sconce, Seeded Glass Shade, Black Finish

  • Mfr # BEAW0518LAJUDBK

  • Zoro # G814704221


product price:  $180.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Hardwired
Height
18 in
Width
4.75 in
Dimmable
Yes
Fixture Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEAW0518LAJUDBK
Zoro #
G814704221
UPC #
037949506959
Country of Origin
China

Dimensions

Height
18 in
Width
4.75 in
Depth
3 in

Details

Fixture Type
Hardwired
Dimmable
Yes
Fixture Voltage
120-277V
Item
Outdoor Sconce
Housing Material
Aluminum/Seeded Glass
Includes
1 x Outdoor Sconce
Light Bulb Shape
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Black
Shape
Rectangular
Socket Type
Integrated LED

Description

The Beam outdoor sconce is a modern showcase of sleek design. Made with a durable aluminum, the exterior light fixture features a cutting-edge LED light, enclosed by a charming seeded glass. It's a fabulous way of bringing a contemporary touch to your outdoor areas or the hallway and foyer inside your home.


  • •Equipped with a bright and energy-efficient LED light
  • •Built from durable aluminum and seeded glass for long-lasting outdoor use
  • •ADA compliant, making it accessible for all
  • •Suitable for enhancing outdoor spaces
  • •Features a wet location rating for outdoor use
  • •Seeded glass shade adds a unique, elegant touch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.