Shade, Tube Sconce, Glass

  • Mfr # 1480880

  • Zoro # G108589381


product price:  $47.49
/ea

Key Features

Height
13.937 in
Width
2.559 in
Length
2.559 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1480880
Zoro #
G108589381
UPC #
195711035851
Country of Origin
Unknown

Dimensions

Height
13.937 in
Width
2.559 in
Length
2.559 in

Description

Shade, Tube Sconce, Glass
  • •2.559 in. L x 2.559 in. W x 13.937 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.