Zoro Homepage

Cory 48-in. LED Overbed - Black

  • Mfr # CRYB48LAJENBK

  • Zoro # G211755123


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Type
Hardwired
Includes
Diffuser
Length
5 in
Material
Steel, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRYB48LAJENBK
Zoro #
G211755123
UPC #
037949501152
Country of Origin
China

Dimensions

Width
48 in
Length
5 in

Details

Voltage
120V
Type
Hardwired
Includes
Diffuser
Item
Overbed
Material
Steel, Acrylic
Color
Black
Housing Finish
Black

Description

Introducing the Cory LED Overbed flush mount, meticulously crafted from durable steel, embodying a sleek and modern design. Perfect for the bedroom, its contemporary allure combines functionality with style, delivering gentle yet efficient illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.