Outdoor LED Flush Mount, 3000K, 900 lm

  • Mfr # AUGW0808LAJMVBK

  • Zoro # G506129714


product price:  $90.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lumens
900 lm
Fixture Housing Color
Black
Fixture Mounting Location
Ceiling
Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUGW0808LAJMVBK
Zoro #
G506129714
UPC #
037949473510
Country of Origin
China

Dimensions

Height
3 3/4 in
Manufacturers Warranty Length
5 yr
Width
8 11/100 in
Length
8 11/100 in
Overall Length
8 1/8 in
Overall Height
3 3/4 in
Overall Width
8 1/8 in

Details

Housing Finish
Black
Lumens
900 lm
Fixture Housing Color
Black
Fixture Mounting Location
Ceiling
Type
Hardwired
Includes
Diffuser
Color Rendering Index
80
Lighting Certification
Unrated
Light Distribution Shape
NEMA 4X4
Housing Color
Black
Item
OutdoorLEDFlushMount
Voltage
120 to 277V AC
Housing Material
Stainless Steel
Color Temperature
3000K, 3500K, 4000K
Material
Acrylic, Aluminum
Rated Life
50,000 hr
Standards
CA Title 24, cETLus, JA8 Compliant
Light Technology
LED
Mount Type
Standard Junction Box
Fixture Wattage
9 W
Lamp Included
Yes
Light Distribution Type - NEMA
NEMA 4x4
Light Output
900 lm
Includes Lamp
Lamp Included

Description

OutdoorLEDFlushMount, Lumens 900 lm, Fixture Wattage 9 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 80, Height 3 3/4 in, Width 8 11/100 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Black, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.