Pendant 60W Judd, Brushed Nickel Clear Glass
- Mfr # 6130000
- Zoro # G908659482
product price:Â
$
76.85
/ea
Key Features
Color
Brushed Nickel
Height
15.35
Length
9.84
Width
9.84 in
Lamp Type
ST20 OR T9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130000
- Zoro #
- G908659482
- UPC #
- 024034613005
- Country of Origin
- China
- Color
- Brushed Nickel
- Lamp Type
- ST20 OR T9
- Voltage
- 120V
- Style
- Transitional
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Finish
- Brushed Nickel
- Watts
- 60
- Dimmable
- No
- Lamp Included
- No
- Material
- Steel/Glass
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Height
- 15.35
- Length
- 9.84
- Width
- 9.84 in
- Diameter
- 8"
Description
The Westinghouse Judd mini pendant makes a statement with a clear glass shade, hand-blown in a uniquely attractive shape. The brushed nickel finish enhances traditional and vintage-style spaces, a stunning addition to modern and industrial-style homes. Customize the look with the addition of an energy-saving clear T9, or ST20 filament LED light bulb from Westinghouse. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61300.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.