Miami - LED Pendant - 24in - Polished Chrome
- Mfr # MIAP24LAJUDPC
- Zoro # G422985258
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome, White
Wattage Equivalency
100 W
Hanging Type
Cord
Finish
Polished Chrome
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIAP24LAJUDPC
- Zoro #
- G422985258
- UPC #
- 037949514930
- Country of Origin
- China
- Color
- Polished Chrome, White
- Wattage Equivalency
- 100 W
- Hanging Type
- Cord
- Finish
- Polished Chrome
- Housing Material
- Steel
- Shade Color
- White
- Shade Material
- Acrylic
- Collection Name
- Miami
- Lamp Type
- Integrated LED
- Lumens
- 1400 lm
- Material
- Steel, Acrylic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- System Type
- Hardwired
- Dimmable
- Yes
- Light Fixture Shape
- Single Drop Pendant
- Voltage
- 120V to 277V
- Item
- Pendant
Dimensions
- Shade Width
- 2.5 in
- Height
- 24 in
- Width
- 5.88 in
- Shade Height
- 24 in
- Shade Depth
- 2.5 in
Description
The Miami LED Pendant combines modern design with functionality, featuring an integrated LED module and a sleek steel frame. Perfect for a kitchen or dining room, this pendant offers a contemporary touch to any space. With its adjustable cord and sloped ceiling compatibility, it's a versatile choice for various settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.