Shop AFX
See all product information
Create Account
Octavia LED Flush Mount - 14" W - Satin Brass
- Mfr # OTVF1425LAJD1SB
- Zoro # G3258128
product price:Â
$
210.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
3
Lumens
2800
Watts
33
Finish
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTVF1425LAJD1SB
- Zoro #
- G3258128
- UPC #
- 37949478775
- Country of Origin
- China
Dimensions
- Width
- 3.47 in
- Height
- 3
Details
- Voltage
- 120V
- Lumens
- 2800
- Watts
- 33
- Finish
- Satin Brass
- Item
- Flush Mount
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Fixture Type
- Flush Mount
- Includes
- Light Bulb
- Power Source
- Hardwired
- Damp/Wet Rating
- cETLus Damp
- Shade Type
- Disc
- Bulb Type
- LED
Description
The Octavia LED FlushMmount brings a sleek and modern touch to any space with its versatile design. Ideal for a hallway or foyer, this fixture beautifully combines steel and acrylic materials to create a sophisticated and stylish look. Featuring integrated LED technology, the flush mount ensures bright and efficient lighting, making it a perfect choice for contemporary settings.
- Integrated LED technology for bright lighting
- Ideal for hallway or foyer use
- Sleek design with steel and acrylic materials
- Mounts to a standard junction box
- Dimmable for customized lighting
- cETLus certified for quality and safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.