Afx
Tad 24 in. LED Vanity - Satin Nickel
Mfr # TADV2404LAJMVSN
Zoro # G510837902
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in
- Width 24.7 in
- Housing Finish Satin Nickel
- Voltage 120-277V
- Color Temp. 2700K/3000K/3500K/4000K/5000K
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Daylight 25 , 4PK (A250/85010KLED4)
- LARSON ELECTRONICS Larson Electronics HL-85-12V-5 100 watt & 12V 5 Million Candlepower Handheld Spotlight; Spot & Flood Combo; 16 ft. Cord - 5 in. Lens (HL-85-12V-5)
- LITEZALL Nearly Invincible 4000 Lumen Tactical Flashlight (LA-4KFLDNI-6/12)
- HALO Slope Ceiling Specular Reflector, 455 (455SC)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- Afx Vanity Lights