Shop AI PACKAGING
See all product information
Create Account
15 in x 15 in x 15 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 15Q
- Zoro # G523366512
product price:Â
$
68.39
/pk of 25, $2.74/ea
Key Features
Inside Length
15 in
Inside Height
15 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15Q
- Zoro #
- G523366512
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 15 in
- Inside Width
- 15 in
- Inside Height
- 15 in
Description
Shipping Box, Standard Style, Small Office/Kitchen, Single Wall, Inside Dimensions 15 x 15 x 15 in. LxWxH, 32 ECT, RSC, Outside Dimensions 15 3/8 x 15 3/8 x 15 5/8 in. LxWxH, Wall Thickness 3/16 in., C Flute, Maximum Load Capacity 65 lb, Corrugated Cardboard, Kraft, 100 Percent Post-Consumer Recyclable, ASTM D5118.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.