Shop AI PACKAGING
See all product information
Create Account
Corrugated Layer Pads, 11 7/8 in x 11 7/8 in, Kraft, 100/Bundle, 100PK
- Mfr # 11781178
- Zoro # G923366761
product price:Â
$
24.15
/pk of 100, $0.24/ea
Key Features
Length
12 in
Material
Corrugate
Width
12 in
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11781178
- Zoro #
- G923366761
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugate
- Item
- Kraft Paper
- Color
- Kraft
Dimensions
- Length
- 12 in
- Width
- 12 in
Description
11 7/8 in. x 11 7/8 in. corrugated layer pads designed for separating and stabilizing products during shipping and storage. Manufactured from 200#/ECT-32 single wall corrugated material for dependable strength and cushioning. Ideal for use between stacked items on pallets to help distribute weight and reduce shifting or damage. Kraft finish. Sold in bundles of 100 pads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.